missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Buchner Kimflow™ Fritted Disc Funnels
Use where filtrate would attack paper filters and membranes
Supplier: DWK Life Sciences 284001503
Description
Use where filtrate would attack paper filters and membranes
With marking spots.
- Heavy-wall stems and beaded top rims for extra strength
Compliance
Designed from Fed. Spec. DD-F-776.
Chemical Identifiers
| Borosilicate Glass | |
| USP Type I, ASTM E438 Type I, DD-F-776, Class A | |
| Kimflow™ fritted disc, heavy wall stem | |
| Buchner Funnel |
Specifications
| 60mm | |
| 15mm | |
| 120 mm | |
| 1/Cs. | |
| Kimflow™ fritted disc, heavy wall stem | |
| Fine | |
| Buchner Funnel |
| 150 mL | |
| Borosilicate Glass | |
| USP Type I, ASTM E438 Type I, DD-F-776, Class A | |
| 60mm | |
| 75mm | |
| 4 to 5.5μm |