missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ 125mL Squibb Pear-Shaped Separatory Funnel Only

Catalog No. 1043755A
Change view
Click to view available options
Capacity (Metric):
125 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1043755A 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1043755A Supplier DWK Life Sciences Supplier No. 29057F125

Replacement 125mL Funnel with standard taper Ground Bottom Joint for Full Scale Organic Chemistry Kit.

  • Pear-shaped
  • Standard Taper 24/40 joints
  • 125mL Separatory Funnel
  • PTFE stopcock with 2mm bore size
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Sold as Case of 1

Order Info

Stopper not included.

Specifications

Capacity (Metric) 125 mL
Material Glass
Joint Number 24/40
Quantity Case of 1
Stopcock 2; PTFE
Product Type Separatory Funnel