missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Brand Hopkins Vaccine Tubes
Used to standardize vaccines
Manufacturer: DWK Life Sciences 4522510
Description
Used to standardize vaccines
- Stem is graduated at 0.01 mL to 0.05 mL in 0.01 mL subdivisions
- Body, at 1, 5 and 10mL
- Scale and legend are durable white ceramic enamel
- 10mL
Specifications
17 mm | |
119 mm | |
Conical | |
USP, ASTM E 438 | |
No | |
Used to standardize vaccines |
0.01 to 0.05 mL in 0.01 mL increments | |
2980 x g | |
Vaccine Tube | |
10 mL | |
Borosilicate Glass | |
±0.2mL |