missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Brand Cylinders Rated to Contain
Description
- Round base to fit baths
- Sold 1 per case
Specifications
Specifications
| Height (English) | 9.05 in. |
| Class | B |
| Type | Graduated Cylinder |
| Tolerance Metric | ±1 mL |
| Height (Metric) | 230 mm |
| Certifications/Compliance | ASTM E438, USP Type I |
| Shape | Round |
| Base Type | Round |
| Calibration | To Contain |
| Scale Color | White |
| Show More |