missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Addition Funnel Tubes

Catalog No. p-4368851
Change view
Click to view available options
Length (Metric) Stem:
300mm
400mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Stem
10310222 300mm
10310223 400mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10310222 Supplier DWK Life Sciences Supplier No. 4618865300

With extra long stem

  • Cylindrical shape funnel with thistle-top style
  • Size: 12 in.
  • Available in two lengths: 300mm or 400mm

Specifications

Diameter (Metric) Stem 6.5mm
Material Borosilicate Glass
Length (Metric) Stem 300mm
Product Type Tube Funnel