missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ 12 in. Long Stem Thistle Top Addition Funnel Tubes

Catalog No. 10310223
Change view
Click to view available options
Length (Metric) Stem:
300 mm
400 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Stem
10310223 400 mm
10310222 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10310223 Supplier DWK Life Sciences Supplier No. 4618865400

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KIMAX™ 12 in. Long Stem Thistle Top Addition Funnel Tubes feature a cylindrical thistle-top shape and an extra long stem. Made from 33-expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A. Available in 300 mm and 400 mm stem lengths.

  • Cylindrical funnel shape with thistle-top style design
  • Extra long stem for reliable addition funnel applications
  • Stem OD: 6.5mm; overall tube length: 12 in.
  • Available in two stem lengths: 300mm or 400mm
  • Manufactured from 33-expansion, low-extractable borosilicate glass
  • Conforms to USP Type I and ASTM E438, Type I, Class A requirements
  • Supplied by DWK Life Sciences under the Kimble™ KIMAX™ brand

Specifications

Diameter (Metric) Stem 6.5 mm
Material Borosilicate Glass
Length (Metric) Stem 400 mm
Product Type Thistle Tube Funnel