missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KIMAX™-51 Reusable Bacteriological Pipets

Catalog No. 1367437A
Change view
Click to view available options
Volume (Metric):
11 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
1367437A 11 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1367437A Supplier DWK LIFE SCIENCES™ Supplier No. 37081110

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed from ASTM Specification E1043, Type V requirements, manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

  • Subdivision scale is permanent brown stain fused into uniform bore tubing without etching
  • Calibrated to deliver correct volume without need to blow out
  • Tooled for cotton plug at top end

Specifications

Aspirator Plug Yes
Calibration To Contain
Certifications/Compliance ASTM E1043
Class Class B
Material Borosilicate Glass
Sterility Non-sterile
For Use With (Application) Bacteriological
Graduated Yes
Length (English) 13.58 in.
Quantity 12/Cs.
Tolerance ±0.1 mL
Packaging Type Case
Volume (English) 0.37 oz.
Color Clear
Volume (Metric) 11 mL
Length (Metric) 345 mm
Type Bacteriological Pipet
Disposable Reusable
Show More Show Less