missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™-51 Brand Reusable Class B Mohr (Measuring) Pipets

Catalog No. p-164232
Change view
Click to view available options
Volume (Metric):
0.1 mL
1 mL
2 mL
5 mL
10 mL
25 mL
Color:
Blue
Green
Orange
Red
White
Yellow
Tolerance:
±0.005 mL
±0.02 mL
±0.04 mL
±0.06 mL
±0.1 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Tolerance
13664E 2 mL Green ±0.02 mL
13664C 1 mL Yellow ±0.02 mL
13664G 10 mL Orange ±0.06 mL
13664A 0.1 mL White ±0.005 mL
13664F 5 mL Blue ±0.04 mL
13664D 1 mL Red ±0.02 mL
13664H 25 mL White ±0.1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13664E Supplier DWK Life Sciences Supplier No. 370202
Only null left

Rugged construction

  • Intended for chemical laboratory work—tip openings are smaller than usually desired for clinical laboratory operations
  • Permanent brown, graduated scale fused into uniform bore tubing ending above taper
  • Color coded by size for ease in sorting
  • Tempered tips
  • Calibrated “To Deliver”

Compliance

Designed from ASTM™ E 1293, Class B, Style 1 requirements.

Specifications

Calibration To Deliver
Certifications/Compliance ASTM E438, USP Type I, Class B
Class B
Material Borosilicate Glass
Graduated Yes
Graduations 0.1 mL
Length (English) 13.7 in.
Tolerance ±0.02 mL
Volume (English) 0.06 oz.
Color Green
Volume (Metric) 2 mL
Length (Metric) 350 mm
Type Graduated Pipet, Type 1
Disposable Reusable
Show More Show Less