missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ 5-Place NMR Tube Washers

Catalog No. K8970330005
Change view
Click to view available options
For Use With (Equipment):
5 mm dia. Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
K8970330005 5 mm dia. Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K8970330005 Supplier DWK Life Sciences Supplier No. 8970330005

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These complete five-place washers use flexible PTFE tubing and a vacuum source (not included) to direct a power stream of wash solvent to thoroughly clean the insides of 7 and 8 in. NMR tubes.

  • Two sizes available for 3 and 5mm diameter tubes
  • Both sizes come with a 1L reservoir bottle
  • All wetted parts are constructed of chemical-resistant PTFE or borosilicate glass
  • An O-ring slips over each tube to form a vacuum-tight seal before tubes are positioned for cleaning
  • With a simple twist, the wash valve can be configured to wash and then dry
  • Cycles can be repeated, or cleaned tubes can be removed immediately for use

Specifications

Material PTFE or Borosilicate Glass
Product Type NMR Tube Washer
For Use With (Equipment) 5 mm dia. Tubes