missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Glass Screw-Thread Sample Vials with PTFE/Silicone Septa and Open-Top Polypropylene Closure
Description
- Manufactured from 33 expansion low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- High chemical resistance suitable for a wide range of sample storage applications
- Clear glass cylindrical vial with flat bottom for free-standing capability
- Screw thread finish for secure, reliable closure
- Open-top polypropylene closure with PTFE-faced silicone septa, attached
- Vials packed in corrugated trays with partitions
Specifications
Specifications
| Classification | A |
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 40.0 mL |
| Septum | PTFE/Silicone |
| Thread Style | Screw |
| Volume (English) | 10.82 dr. |
| Show More |