missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ EPA Water Analysis Vials

Catalog No. 0334048C
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
0334048C Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0334048C Supplier DWK Life Sciences Supplier No. 60961C6

Ensure proper collection and storage of water samples

  • Kimax™ screw-thread vials are fabricated from borosilicate glass (KG-33)
  • Polytetrafluoroethylene (PTFE) faced silicone rubber septa
  • Open top white polypropylene closures
  • 30mL Capacity
  • 28mm O.D. × 78mm length

Rubber septa are 0.13mm (0.005 in.). Open top white polypropylene closures are 3.05mm (0.120 in.). Additional open top closures and PTFE-faced silicone septa or solid top PTFE-faced white rubber-lined closures are available separately.

Applications:

For water sampling and analysis

Order Info

While vials are not pre-cleaned, they are packaged in a plastic shrink wrap module lehr (kiln)-clean as they come from the end of the production lehr. They are then placed into a corrugated shelf-pack.

Certifications

Kimax™, also known as Kimax KG-33™, is a borosilicate glass with a low coefficient of expansion and a very high resistance to chemical attack. It meets the requirements for Type 1 Class A glass of American Society for Testing and Materials.

Compliance

Vials are in compliance with the guidelines for establishing test procedures for the analysis of pollutants (Ref. Environmental Protection Agency (EPA) Methods 601, 602, 603 and 604)

Specifications

Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 30 mL
Septum PTFE/Silicone Rubber
For Use With (Application) For water analysis
Height (English) 2.87 in.
Volume (English) 1.01 oz.
Closure Material Polypropylene
Closure Type Screw Cap (Open-Top)
Height (Metric) 73 mm
Show More Show Less