missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Droppers

Catalog No. p-3206647
Change view
Click to view available options
Volume (Metric):
30 mL
60 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
029921A 30 mL
029921B 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 029921A Supplier DWK Life Sciences Supplier No. 15040D3001
Only null left

With black rubber nipple

  • Bottle not included

Specifications

Material Glass
Includes Black Rubber nipple
Volume (Metric) 30 mL
Type Dropper
For Use With (Equipment) Dropping Bottle, 30 mL