missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences™ Kimble™ Disposable Screw Thread Culture Tubes
Disposable Screw Thread Culture Tubes with round bottom.
$1204.18 - $1286.04
Specifications
| Material | Borosilicate Glass (5.1) |
|---|---|
| Shape | Cylindrical |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Price | Quantity | ||||
|
01-549-782
|
DWK Life Sciences™
7377016125 |
16 mL | 125 mm |
Case of 1000 Each for $1,286.04
|
|
||||
|
01-549-781
|
DWK Life Sciences™
7377016150 |
20 mL | 150 mm |
Case of 1000 Each for $1,204.18
|
|
||||
Description
- For tissue culture work and general bacteriological use
- Comply with ASTM™ E 438, Type I, Class B glass requirements
- Shrink-wrapped in modular trays
- Without closure
Specifications
| Borosilicate Glass (5.1) | |
| Single-use | |
| Autoclavable | |
| Not Included |
| Cylindrical | |
| Non-sterile | |
| No | |
| Disposable Culture Tube |