missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ KIMBLE™ Disposable Polystyrene Wide-Tip Serological Pipets: Multipack

Catalog No. 1367445
Change view
Click to view available options
Volume (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
1367445 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1367445 Supplier DWK LIFE SCIENCES™ Supplier No. 5682510110

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Multipack irradiation sterilized and ideal for serological, tissue culture work, and mass testing, sterile, non-pyrogenic, and DNase/RNase-free with color-coded packaging for quick size selection

  • Calibrated To Deliver (TD) to the tip
  • Uniform pulled or molded tips with beveled or molded top ends and cotton plugging
  • Provided with negative graduations to increase versatility
  • Two rings near top denote small amount remaining in tip after delivery must be blown out and added to main volume delivered
  • Color-coded packaging makes choosing the correct pipet size quick and accurate
  • Available in re-closable multipacks

Order Info

Multipacked 10mL pipets available with either regular tip (1.5mm dia.) or wide tip (3.5mm dia.). All sizes available either in paper/plastic individual wraps over packed in dispensing shelf packs, or in recloseable multipacks over packed in shipping containers.

Compliance

Designed from ASTM™ E 934.

Specifications

Accuracy ±2%
Aspirator Plug Yes
Autoclavable Not Autoclavable
Calibrated Yes
Calibration To Deliver
Certifications/Compliance ASTM E934
Material Polystyrene
Sterility Sterile
For Use With (Application) For tissue culture work
Graduated Yes
Graduations 0.1 mL
Graduation Type Bi-directional, Ascending and Descending Scale, Negative graduations
Negative Graduations 3 mL
Quantity 500/Cs.
Tip Style Wide
Tolerance ±0.2 mL
Packaging Type Bag of 25
Volume (English) 0.33 oz.
Volume (Metric) 10 mL
Type Serological Pipet
Disposable Single-use
Color Code Orange
Show More Show Less