missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ WHEATON™ Disposable Plastic Standard-Tip Serological Pipets in Multipacks

Catalog No. 1367440F
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
25 mL
50 mL
Color:
Blue
Green
Purple
White
Yellow
Tip Style:
Standard
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Tip Style
1367440F 50 mL Purple Standard
1367440E 25 mL Green Standard
1367440C 5 mL Blue Standard
1367440B 2 mL White Standard
1367812BK 1 mL Yellow Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 1367440F Supplier DWK LIFE SCIENCES™ Supplier No. 5680050510

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Irradiation sterilized and ideal for serological, tissue culture work, and mass testing, sterile, non-pyrogenic, and DNase/RNase-free, with color-coded re-closable multipacks for quick size identification

  • Uniform pulled or molded tips and beveled or molded top ends with cotton plugging
  • Calibrated To Deliver (TD) to the tip
  • Provided with negative graduations to increase versatility of the pipet
  • Two rings near top denote that small amount remaining in tip after delivery must be blown out and added to main volume delivered
  • Color-coded re-closable multipacks make choosing the correct pipet size quick and accurate
  • 5 mL size features a two-piece design

Order Info

Multipacked 10mL pipets available with either regular tip (1.5mm dia.) or wide tip (3.5mm dia.). All sizes available either in paper/plastic individual wraps over packed in dispensing shelf packs, or in recloseable multipacks over packed in shipping containers.

Compliance

Designed from ASTM™ E 934.

Specifications

Calibration To Deliver
Certifications/Compliance ASTM E934, Non-pyrogenic, DNase, RNase free
Material Plastic
Sterility Sterile
For Use With (Application) For tissue culture work
Graduated Yes
Graduations 0.5 mL
Negative Graduations 10 mL
Quantity 100/Cs.
Tip Style Standard
Packaging Type Multi-pack
Color Purple
Volume (Metric) 50 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less