missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Disposable Micro Capillary Pipets
Description
Color-coded for selection of correct size
- Length: 5 in. with single black capacity ring
- Clean and ready to use
- To dispense, simply cover hole on rubber bulb and squeeze
Order Info
- Packaged in easy open cylinders for convenient dispensing.
- Each cylinder contains 250 pipets and one pipet device.
Compliance
Calibrated To Contain. Made of soda lime glass in compliance with ASTM™ Specification E438, Type II glass requirements.
Specifications
Specifications
| Certifications/Compliance | ASTM , E672, USP type III |
| Material | Soda Lime Glass |
| Length (English) | 5 in. |
| Tolerance | ±0.5 μL |
| Color | Orange |
| Volume (Metric) | 10 μL |
| Length (Metric) | 127 mm |
| Type | Microcapillary Pipet |