missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Disposable Glass Coliwasa Tube
Description
- Two-part borosilicate glass construction for chemical resistance and durability
- Prescored design snaps apart for safe and convenient disposal
- Ball check valve in the lower end prevents sample loss during transfer
- Suitable for collecting liquid samples from tanks, drums, and other containers
Order Info
- Tube length: 42 in. (107cm)
- Diameter: 0.88 in. (2.2cm)
Specifications
Specifications
| Product Type | Coliwasa Tube |
| Material | Glass |
| Autoclavable | Autoclavable |
| Capacity (English) | 6.76 oz. |
| Capacity (Metric) | 200 mL |
| Certifications/Compliance | Type I and ASTM E438, Type I, Class A |
| Diameter (English) Outer | 0.86 in. |
| Diameter (Metric) Outer | 2.2 cm |
| Length (English) | 42 in. |
| Length (Metric) | 106.6 cm |