missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Disposable Borosilicate Glass Serological Pipets

Catalog No. p-163031
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
10 mL
25 mL
50 mL
Graduations:
0.01 mL
0.1 mL
0.2 mL
0.5 mL
Color:
Blue
Green
Orange
Purple
Yellow
Tolerance:
±0.04 mL
±0.2 mL
±0.4 mL
±1 mL
±1.5 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Color Tolerance
03340126B 5 mL 0.1 mL Blue ±0.2 mL
03340126E 50 mL 0.5 mL Purple ±1.5 mL
03340126C 10 mL 0.2 mL Orange ±0.4 mL
03340126A 1 mL 0.01 mL Yellow ±0.04 mL
03340126D 25 mL 0.2 mL Green ±1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03340126B Supplier DWK Life Sciences Supplier No. 721105110
Only null left

Sterile, plugged short-length pipets perfect for tissue culture work or procedures performed under fume hoods or in confined areas

  • Chemically inert With easy-to-read blue markings and bidirectional graduations
  • Vented, recloseable multipack for larger volume use permits easy access to several pipets at once without contaminating unused pipets

Order Info

1mL size comes in two inner packs of 200 each; 5, 10, and 25mL sizes in two inner packs of 100 each. Two packs per case.

Compliance

Calibrated To Deliver/Blow Out. Color coded by size with ISO™ standard colors

Specifications

Certifications/Compliance USP type I, ASTM E438
Material Borosilicate Glass
Sterility Sterile
Graduated Yes
Graduations 0.1 mL
Negative Graduations 2 mL
Tolerance ±0.2 mL
Color Blue
Volume (Metric) 5 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less