missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Disposable Bacteriological Pipet
Description
- Multi-packed, negative graduations
Specifications
Specifications
| Aspirator Plug | Yes |
| Certifications/Compliance | ASTM E438, Type I, Class B |
| Material | Borosilicate Glass |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 0.1 mL |
| Negative Graduations | 1 mL |
| Tip Style | Wide |
| Tolerance | ±0.15 mL |
| Volume (English) | 0.16 oz. |
| Show More |