missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Cylinders Calibrated to Deliver
Description
- Single metric scale
- Low form
- Two pourouts
- Durable white ceramic enamel scale
Specifications
Specifications
| Tolerance Metric | ±2 mL |
| Class | B |
| Calibration | To Deliver |
| Item Description | Graduated 10 to 100mL |
| Scale Color | White |
| Shape | Round |
| Certifications/Compliance | ASTM E438, USP Type I |
| Height (Metric) | 156 mm |
| Height (English) | 6.14 in. |
| Base Type | Hexagonal |
| Show More |