missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Conical-Bottom Glass Centrifuge Tubes: 5mL Capacity
Description
Borosilicate Glass
- Capacity: 5mL
- O.D. x L: 13 x 110mm
Specifications
Specifications
| Certifications/Compliance | USP, ASTM E 438 |
| Capacity (Metric) | 5 mL |
| Disposable | Single-use |
| Material | Borosilicate Glass |
| Shape | Conical |
| Length (Metric) | 110 mm |
| Bottom Shape | Conical |
| Closure Type | Not Included |
| Diameter (Metric) | 13 mm |
| Product Type | Centrifuge Tube |
| Show More |