missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ 50mL Conical-Bottom Glass Centrifuge Tubes

This Standard Taper KIMAX™ tube is graduated and reusable.

Supplier:  DWK Life Sciences 4516550

Catalog No. 055696C


Only null left

Description

Description

This Standard Taper KIMAX™ tube is graduated and reusable.

  • KIMAX™ tube with a top finish beaded for strength
  • Graduated and calibrated to contain
  • Scale, legend and marking spot are durable white ceramic enamel
  • Capacity 50mL
  • Max RCF 2980
  • Tube OD 29mm, Length 133mm
  • Graduation Intervals (mL) 0 0-10 in 0.5, 10-50 in 1
  • Tolerance (mL) 0 to 1 - ±0.075, above 1 to 2 - ±0.15, above 2 to 5 - ±0.30, above 5 to 10 - ±0.50, above 10 - ±1.00
  • Case of 12
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications

Specifications

To contain
50 mL
Borosilicate Glass
Conical
Conical
29 mm
Centrifuge Tube
USP, ASTM E 438
Reusable
0 to 1mL in ±0.075mL, >1 to 2mL in ±0.15mL, >2 to 5mL in ±0.3mL, >5 to 10mL in ±0.5mL, >10mL in ±1mL
133 mm
Yes
0 to 10 mL in 0.5 mL increments, 10 to 50 mL in 1 mL increments
2980 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions