missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Conical-Bottom Glass Centrifuge Tubes, 50mL, Snap Cap
Description
- Tubes are plastic shrink wrapped in modular trays to keep them clean and safe in transit
- Manufactured from 51 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Specifications
Specifications
| Certifications/Compliance | USP, ASTM E 438 |
| Capacity (Metric) | 50 mL |
| Disposable | Single-use |
| Material | Borosilicate Glass |
| Shape | Conical |
| Length (Metric) | 137 mm |
| Bottom Shape | Conical |
| Diameter (Metric) | 29 mm |
| Graduated | No |
| Product Type | Centrifuge Tube |
| Show More |