missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Conical-Bottom Glass Centrifuge Tubes, 50mL, Screw Thread

With a bullet-nosed shape, these disposable screw thread Centrifuge Tubes withstand centrifugation up to 2980 RCF. Closures are not supplied (for closures, see Mfr. No. 73800 and 73802).

Supplier:  DWK Life Sciences 7378550

Catalog No. 0553841A


Only null left

Description

Description

With a bullet-nosed shape, these disposable screw thread Centrifuge Tubes withstand centrifugation up to 2980 RCF. Closures are not supplied (for closures, see Mfr. No. 73800 and 73802).

  • Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety
  • Manufactured from 51 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Specifications

Specifications

USP, ASTM E 438
Single-use
24-400
137 mm
29 mm
Centrifuge Tube
50 mL
Borosilicate Glass
Conical
Conical
No
2980 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions