missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ 50mL Graduated Dairyware Glass Centrifuge Tubes
Description
Used in the determination of the solubility index of dry milk solids or whey products as specified by the American Dairy Products Institute. Also used in pulp determination of citrus products.
- KIMAX™ tube with a top finish beaded for strength
- Graduated and calibrated to contain
- Scale, legend and marking spot are durable BLACK ceramic enamel
- Capacity 50mL
- Max RCF 2980
- Tube OD 29mm, Length 133mm
- Graduation Intervals (mL) 0 0-10 in 0.5, 10-50 in 1
- Tolerance (mL) 0 to 1 - ±0.075, above 1 to 2 - ±0.15, above 2 to 5 - ±0.30, above 5 to 10 - ±0.50, above 10 - ±1.0
- Shelf pack of 6, Case of 12
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Calibration | To contain |
| Certifications/Compliance | USP, ASTM E 438 |
| Capacity (Metric) | 50 mL |
| Disposable | Reusable |
| Material | Borosilicate Glass |
| For Use With | Used in the determination of the solubility index of dry milk solids or whey products |
| Tolerance | 0 to 1mL in 0.075mL, >1 to 2mL in 0.15mL, >2 to 5mL in 0.3mL, >5 to 10mL in 0.5mL, >10mL in 1mL |
| Shape | Conical |
| Length (Metric) | 133 mm |
| Bottom Shape | Conical |
| Show More |