missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ 50mL Conical-Bottom Glass Centrifuge Tubes with Screw Thread Caps

Catalog No. 0553832C
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0553832C 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0553832C Supplier DWK Life Sciences Supplier No. 4516650
Only null left

This Standard Taper KIMAX™ tube is graduated and reusable, and comes with a 24-410 GPI Finish screw thread cap.

  • Standard Taper KIMAX™ tube with a screw thread cap
  • Graduated and calibrated to contain
  • Scale, legend and marking spot are durable white ceramic enamel
  • Capacity 50mL
  • Max RCF 2980
  • Tube OD 29mm, Length 147mm
  • Graduation Intervals (mL) 0 0-10 in 0.5, 10-50 in 1
  • Tolerance (mL) 0 to 1 - ±0.075, above 1 to 2 - ±0.150, above 2 to 5 - ±0.300, above 5 to 10 - ±0.50, above 10 - ±1.000
  • Screw thread cap supplied has PTFE-faced rubber liner and is packaged separately, replacement cap is 45066C
  • Case of 12
  • Manufactured to the specifications found in ASTM D2158
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Calibration To contain
Certifications/Compliance USP, ASTM E 438
Capacity (Metric) 50 mL
Disposable Reusable
Material Borosilicate Glass
Liner Material PTFE
Thread Size 24-410
Tolerance 0 to 1mL in ±0.075mL, >1 to 2mL in ±0.15mL, >2 to 5mL in ±0.3mL, >5 to 10mL mLin ±0.5mL, >10mL in ±1mL
Shape Conical
Length (Metric) 147 mm
Bottom Shape Conical
Writing Area Yes
Diameter (Metric) 29 mm
Graduations 0 to 10 mL in 0.5 mL increments, 10 to 50 mL in 1 mL increments
Product Type Centrifuge Tube
Max. RCF 2980 x g
Show More Show Less