missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes: 13mL Capacity
Description
- Supplied with size 13 standard taper color-coded flathead PTFE stopper
- Tube is plain, without a capacity scale
- Do not centrifuge with stopper in tube
Specifications
Specifications
| Calibration | None |
| Certifications/Compliance | USP, ASTM E 438 |
| Closure Material | PTFE |
| Capacity (Metric) | 13 mL |
| Disposable | Reusable |
| Material | Borosilicate Glass |
| Stopper Number | 13 |
| Shape | Conical |
| Length (Metric) | 141 mm |
| Bottom Shape | Conical |
| Show More |