missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ 40mL Heavy Duty Graduated Glass Centrifuge Tubes with Screw Thread Caps

Standard Taper KIMAX™ tube is a heavy-duty version of 45166.

Supplier:  DWK Life Sciences 4520040

Catalog No. 0553833B


Only null left

Description

Description

  • KIMAX™ tube made with heavier walled tubing to withstand higher centrifugation speeds
  • Autoclavable screw-thread cap with PTFE-faced rubber liner is included but not attached
  • GPI Finish is 24-410, Replacement cap is 45066C
  • Graduated and calibrated to contain
  • Scale is durable white ceramic enamel
  • Capacity 40mL
  • Max RCF 2980
  • Tube OD 29mm, Length 140mm
  • Tolerance (mL) 0 to 1 - ±0.10, Above 1 to 2 - ±0.20, Above 2 to 5 - ±0.30, Above 5 to 10 - ±0.50, Above 10 - ±1.00
  • Graduation Intervals (mL) 0-10 in 0.5, 10-40 in 1
  • Case of 12
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications

Specifications

To contain
40 mL
Borosilicate Glass
24-410
Conical
Conical
0 to 10 mL in 0.5 mL increments, 10 to 40 mL in 1 mL increments
2980 x g
USP, ASTM E 438
Reusable
Rubber
0 to 1mL in ±0.1mL, >1 to 2mL in ±0.2mL, >2 to 5mL in ±0.3mL, >5 to 10mL in ±0.5mL, >10mL in ±1mL
140 mm
29 mm
Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions