missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Class B Cylinders with Single Blue Metric Scale

Catalog No. p-82899
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
08549D 50 mL 1 mL
08549C 25 mL 0.5 mL
08549B 10 mL 0.2 mL
08549E 100 mL 1 mL
08549G 250 mL 2 mL
08549H 500 mL 5 mL
08549J 1000 mL 10 mL
08549K 2000 mL 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 08549D Supplier DWK Life Sciences Supplier No. 2002550
Only null left

Calibrated To Deliver

Calibrated To Deliver

  • Blue ceramic scale
  • 10mL size has funnel-shaped top
  • SafeGard™ bumpers with all except 10mL size

Compliance

Designed from ASTM™ E 1272, Style 1, Class B requirements.

Specifications

Tolerance Metric ±0.4 mL
Type Graduated Cylinder
Height (Metric) 190 mm
Certifications/Compliance ASTM E1272, ASTM E438, USP Type I
Class B
Height (English) 7.4 in.
Scale Color Blue
Base Type Hexagonal
Calibration To Deliver
For Use With (Equipment) Safe Gard Bumper
Shape Round
Item Description Graduated 3 to 50mL
Material Borosilicate Glass
Capacity (Metric) 50 mL
Scale Single
Graduations 1 mL
Subdivision 1mL
Show More Show Less