missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Titeseal™ Shell Vials with Needle Closures, Clear Borosilicate Glass
Description
8 x 43mm
- Ideal for chromatography applications
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
- Supplied with white polyethylene plug-style needle closures, unattached
- Clear glass construction
Specifications
Specifications
| Color | White |
| Diameter (Metric) Outer | 8 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Volume (Metric) | 1 mL |
| Height (English) | 1.69 in. |
| Closure Material | Polyethylene |
| Closure Type | Plug Style Needle |
| Quantity | 200/Pk. |
| Marking Spot | White |
| Show More |