missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Rim Top Mark-M™ Borosilicate Glass Culture Tubes with Marking Labels

Catalog No. 22378836
Change view
Click to view available options
Capacity (Metric):
3 mL
5 mL
9 mL
Length (Metric):
75 mm
100 mm
Diameter (Metric):
10 mm
12 mm
13 mm
Color:
Blue
Green
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric) Color
22378836 3 mL 75 mm 10 mm White
22055467 3 mL 75 mm 10 mm Green
22055459 3 mL 75 mm 10 mm Yellow
22055418 3 mL 75 mm 10 mm Blue
22378844 5 mL 75 mm 12 mm White
22055483 5 mL 75 mm 12 mm Blue
22378851 9 mL 100 mm 13 mm White
22055509 5 mL 75 mm 12 mm Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22378836 Supplier DWK Life Sciences Supplier No. 60A10BZW
Edge

Permanent ceramic label, fused to the glass located 3/4 in. from the open end

  • Borosilicate glass
  • Available in a variety of colors
  • Sturdy, uniform bottoms and consistent lengths

Specifications

Certifications/Compliance USP Type I, ASTM E 438 Type I, Class B
Color White
Capacity (Metric) 3 mL
Length (Metric) 75 mm
Material Borosilicate Glass
Disposable Single-use
Includes 1.37 in. permanent ceramic vertical marking label
Label Type Marking Spot
Rimmed Yes
Diameter (Metric) 10 mm
Product Type Culture Tube
Show More Show Less