missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Rim Top Mark-M™ Borosilicate Glass Culture Tubes with Marking Labels

Permanent ceramic label, fused to the glass located 3/4 in. from the open end

Supplier:  DWK Life Sciences 60B12BZB

 View more versions of this product

Catalog No. 22055483

Only null left

Description

Description

Permanent ceramic label, fused to the glass located 3/4 in. from the open end

  • Borosilicate glass
  • Available in a variety of colors
  • Sturdy, uniform bottoms and consistent lengths

Order Info

Minimum order quantity: 25 cases.

Specifications

Chemical Identifiers

USP Type I, ASTM E 438 Type I, Class B
Single-use
Marking Spot
Borosilicate Glass
1.37 in. permanent ceramic vertical marking label
Yes

Specifications

USP Type I, ASTM E 438 Type I, Class B
5 mL
Borosilicate Glass
1.37 in. permanent ceramic vertical marking label
Yes
Blue
75 mm
Single-use
Marking Spot
12 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions