missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KIMAX™ Squibb Separatory Funnel Only
Description
- Pear-shaped replacement funnel for KIMAX™ Squibb Separatory Funnel with PTFE Stopcock and Standard Taper Joint (636280 series)
- Full-length Standard Taper 24/40 bottom joint protects the delivery stem
- Lower stem ID large enough that a column of liquid will break with the stopcock closed, giving more complete separation and eliminating the need to empty the funnel
- Supplied with a drip tip designed to provide drop counting
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Available in 250mL (75mm max OD) and 2000mL (150mm max OD) capacities
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Material | Glass |
| Quantity | 1 Ea. |
| Stopcock | 4 |
| Product Type | Replacement Funnel |