missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Wide Mouth Heavy Duty Class A Volumetric Flasks with Screw Cap

Catalog No. K6231000050
Change view
Click to view available options
Tolerance: ±0.05mL; GPI thread size: 14; Vol.: 50mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
K6231000050 Tolerance: ±0.05mL; GPI thread size: 14; Vol.: 50mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K6231000050 Supplier DWK Life Sciences Supplier No. 6231000050

Designed to ASTM for class A volumetric standards and are calibrated to contain

  • Heavy wall design for added durability
  • Wide mouth with screw thread opening for easy access when using a pipet or adding solid material
  • Mixing bulb is useful in dissolving tablets and other solids
  • Screw thread feature allows safe and secure storage
  • Cap is chemically resistant and provides an air-tight seal
  • Flask can be used in high temperature applications as high as 180°C

Specifications

Capacity (Metric) 50 mL
Material Borosilicate Glass
Height (English) 5.5 in.
Height (Metric) 14 cm
Length (Metric) 140 mm
Tolerance ±0.05 mL
Mouth Style Wide