missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Wide Mouth Class A Volumetric Flasks

Catalog No. p-4368847
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
30 mL
40 mL
50 mL
100 mL
150 mL
200 mL
300 mL
500 mL
1000 mL
2000 mL
Length (English):
100mm
110mm
125mm
130mm
140mm
145mm
200mm
230mm
250mm
305mm
345mm
410mm
Tolerance:
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
±0.12 mL
±0.2 mL
±0.3 mL
±0.5 mL
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (English) Tolerance
K6230100005 5 mL 100mm ±0.02 mL
K6230100010 10 mL 110mm ±0.02 mL
K6230100020 20 mL 125mm ±0.08 mL
K6230100025 25 mL 130mm ±0.03 mL
K6230100030 30 mL 140mm ±0.03 mL
K6230100040 40 mL 145mm ±0.08 mL
K6230100100 100 mL 200mm ±0.08 mL
K6230100050 50 mL 145mm ±0.05 mL
K6230100150 150 mL 200mm ±0.08 mL
K6230100200 200 mL 230mm ±0.2 mL
K6230100300 300 mL 250mm ±0.12 mL
K6230101000 1000 mL 345mm ±0.3 mL
K6230100500 500 mL 305mm ±0.2 mL
K6230102000 2000 mL 410mm ±0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. K6230100005 Supplier DWK Life Sciences Supplier No. 6230100005
Only null left

Includes

Pennyhead stopper

Specially designed wide mouth mixing bulb for easy access of content in the flask.

Specially designed wide mouth mixing bulb for easy access of content in the flask

  • Compatible for applications such as dissolving tablets and other solids
  • Mixing bulb in neck accommodates approximately one tenth of the flask's total volume
  • Capacity range: 5 to 2000mL

Specifications

Capacity (English) 0.16 oz.
Capacity (Metric) 5 mL
Material Borosilicate Glass
Height (English) 3.93 in.
Height (Metric) 10 cm
Length (English) 100mm
Neck Style Bulb
Tolerance ±0.02 mL
Mouth Style Wide
Closure Size 9