missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Universal PTFE Inlet Adapter
A unique glass adapter offset and angled approximately 10° for use with multi-neck flasks.
Supplier: DWK Life Sciences 1798002214
Description
- Thermometers or bleed tubes are angled into the bottom of a flask
- A vacuum-tight seal is created with the open top compression cap and FKM o-ring to allow adjustable immersion of thermometers
- Cap is suitable for use to 150 °C
- Supplied complete with one size 010 FKM o-ring and one 410119 cap
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
| Design allows use with 675300 clamps | |
| PTFE | |
| 14/20 |
| Viton O-rings and polypropylene cap | |
| Inlet Adapter |