missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Replacement Tube For All-Glass Dounce Tissue Grinders
Description
A range of replacement tubes for Dounce Tissue Grinders, from 2mL to 100mL.
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Capacity (English) | 3.38 oz. |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass |
| Product Type | Tissue Grinder Tube |
| For Use With (Equipment) | Dounce all Glass tissue grinders |
| Quantity | Case of 1 |