missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Replacement Tube For All-Glass Dounce Tissue Grinders

Catalog No. K8853030007
Change view
Click to view available options
Capacity:
0.06 oz., 2mL
0.23 oz., 7mL
0.5 oz., 15mL
1.35 oz., 40mL
3.38 oz., 100mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
K8853030007 0.23 oz., 7mL
K8853030100 3.38 oz., 100mL
K8853030015 0.5 oz., 15mL
K8853030040 1.35 oz., 40mL
K8853030002 0.06 oz., 2mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. K8853030007 Supplier DWK Life Sciences Supplier No. 8853030007

A range of replacement tubes for Dounce Tissue Grinders, from 2mL to 100mL.

  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Quantity Case of 1
Capacity (English) 0.23 oz.
Capacity (Metric) 7 mL
Product Type Tissue Grinder Tube
For Use With (Equipment) Dounce all Glass tissue grinders
Capacity 0.23 oz., 7mL