missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ Titeseal™ 2mL Shell Vials
Description
- 2mL capacity glass shell vial
- Dimensions: 12 x 31mm OD x Height
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
- Supplied with white polyethylene plug-style needle closure, unattached
- Ideal for chromatography, sample storage, and autosampler applications
Specifications
Specifications
| Color | White |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Volume (Metric) | 2 mL |
| For Use With (Application) | Chromatography applications |
| Height (English) | 1.22 in. |
| Closure Material | Polyethylene |
| Closure Type | Plug Style Needle |
| Quantity | 200 Pk. |
| Show More |