missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ Three Neck Round Bottom Heavy Wall Flasks
Description
- Three-neck heavy wall round-bottom flask with standard taper outer joints
- Side necks are vertical
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Referenced to ASTM Method D1744
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Neck Style | Vertical |
| No. per Case | 3/Cs. |
| Product Type | Distilling Flask |
| Standard Taper Joint | 24/40 Center, 24/40 Side |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Joint |
| Sterility | Non-sterile |
| Show More |