missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ Three Neck Round Bottom Heavy Wall Flask
Description
- Three-neck heavy wall round-bottom flask with Standard Taper 24/40 outer joints
- Side necks are vertical
- Ref: ASTM Method D1744
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Diameter (English) Outer | 4 in. |
| Capacity (Metric) | 500 mL |
| Neck Style | Vertical |
| No. per Case | 3/Cs. |
| Product Type | Flask |
| Standard Taper Joint | 24/40 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Joint |
| Show More |