missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Tenbroeck Tissue Grinder

Catalog No. K8850000015
Change view
Click to view available options
Capacity:
0.06 oz., 2mL
0.23 oz., 7mL
0.5 oz., 15mL
1.3 oz., 40mL
Material:
Glass
Ground Glass
Pestle Opening Stopper Number:
0
1
3
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Material Pestle Opening Stopper Number
K8850000015 0.5 oz., 15mL Ground Glass 1
0642140 1.3 oz., 40mL Glass 3
K8850000007 0.23 oz., 7mL Ground Glass 0
K8850000002 0.06 oz., 2mL Ground Glass 0
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K8850000015 Supplier DWK Life Sciences Supplier No. 8850000015

Hand or motor operation

  • All-glass construction
  • Pestle is tooled for an appropriate sized single hole rubber stopper (sold separately)
  • Can be motor driven at slow speeds by inserting the metal rod into the motor chuck
  • Clearance between pestles and tubes is 0.1 to 0.15mm

Specifications

Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Diameter (English) Shaft 2.5 in.
Diameter (Metric) Shaft 65mm
Capacity (English) 0.5 oz.
Capacity (Metric) 15 mL
Material Ground Glass
Product Type Tenbroeck Tissue Grinder
For Use With (Application) Hand or motor operation
Length (English) Pestle 9.8 in.
Length (Metric) Pestle 250mm
Length (English) Tube 6.1 in.
Length (Metric) Tube 157mm
Pestle Opening Stopper Number 1
Capacity 0.5 oz., 15mL
Show More Show Less