missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Sterile Disposable Pasteur Pipet

Catalog No. 13678654
Change view
Click to view available options
Length (Metric):
14.6 cm
22.86 cm
Type:
Cotton-plugged Pasteur Pipet
Unplugged Pasteur Pipet
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Type
13678654 22.86 cm Cotton-plugged Pasteur Pipet
13678653 22.86 cm Unplugged Pasteur Pipet
13678651 14.6 cm Unplugged Pasteur Pipet
13678652 14.6 cm Cotton-plugged Pasteur Pipet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13678654

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Manufactured from 90 expansion soda lime glass conforming to USP Type III requirements.

SteriPettes are sterile, disposable Pasteur pipets.

  • Gamma-irradiated to assure sterility
  • Convenient 250 piece multi-pack configuration
  • 10 peel packs of 25 each
  • Available in both 5-3/4 in. and 9 in. lengths
  • Constricted top for cotton plugging

Specifications

Certifications/Compliance ASTM E732-80, USP Type III
Diameter (English) Inner Tip Opening: 0.043 in.
Diameter (Metric) Inner Tip Opening: 0.11 cm
Material Soda Lime Glass
Sterility Sterile
For Use With (Application) For IVF procedures
Length (English) 9 in.
Top Style Constricted
Volume (English) 0.067 oz.
Color Crystal Clear
Volume (Metric) 2 mL
Length (Metric) 22.86 cm
Type Cotton-plugged Pasteur Pipet
Disposable Limited-use
Show More Show Less