missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Sterile Disposable Pasteur Pipet

Catalog No. 13678653
Change view
Click to view available options
Length (Metric):
14.6 cm
22.86 cm
Type:
Cotton-plugged Pasteur Pipet
Unplugged Pasteur Pipet
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Type
13678653 22.86 cm Unplugged Pasteur Pipet
13678651 14.6 cm Unplugged Pasteur Pipet
13678654 22.86 cm Cotton-plugged Pasteur Pipet
13678652 14.6 cm Cotton-plugged Pasteur Pipet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13678653

Manufactured from 90 expansion soda lime glass conforming to USP Type III requirements.

SteriPettes are sterile, disposable Pasteur pipets.

  • Gamma-irradiated to assure sterility
  • Convenient 250 piece multi-pack configuration
  • 10 peel packs of 25 each
  • Available in both 5-3/4 in. and 9 in. lengths
  • Constricted top for cotton plugging

Specifications

Certifications/Compliance ASTM E732-80, USP Type III
Diameter (English) Inner Tip Opening: 0.043 in.
Diameter (Metric) Inner Tip Opening: 0.11 cm
Material Soda Lime Glass
Sterility Sterile
For Use With (Application) For IVF procedures
Length (English) 9 in.
Volume (English) 0.067 oz.
Volume (Metric) 2 mL
Length (Metric) 22.86 cm
Type Unplugged Pasteur Pipet
Disposable Single-use
Show More Show Less