missing translation for 'onlineSavingsMsg'
Learn More

Kimble™ Kontes™ Separatory Short Stem Funnel with Stopper and PTFE Plug

Catalog No. K6360402000
Change view
Click to view available options
Capacity (Metric):
2000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K6360402000 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K6360402000 Supplier Kimble™ Supplier No. 6360402000

For rapid extractions of environmental samples

  • Short drip tip at funnel top
  • 6mm bore on PTFE plug for rapid transfer
  • Thick walls: Resist breakage in cleaning and drying cycle

Specifications

Capacity (Metric) 2000 mL
Diameter (Metric) Stem 12.7mm
Material Borosilicate Glass
Height (Metric) 420 mm
Joint Number 34/28
Quantity Each
Stopcock PTFE
Stopper Material PTFE
Product Type Short Stem Separatory Funnel