missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Separatory Funnel with Stopper and PTFE Plug

Catalog No. K6360300125
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
2 L
4 L
Stopcock:
10; PTFE
2; PTFE
4; PTFE
6; PTFE
Stopper Number:
22
27
38
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Stopcock Stopper Number
K6360300125 125 mL 2; PTFE 22
K6360300500 500 mL 4; PTFE 27
K6360300250 250 mL 4; PTFE 22
K6360302000 2 L 6; PTFE 38
K6360304000 4 L 10; PTFE 38
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. K6360300125 Supplier DWK Life Sciences Supplier No. 6360300125

With standard joint and stopcock

  • Squibb-type
  • Plain stem

  • Part number 636031 is supplied without a stopper

Specifications

Capacity (Metric) 125 mL
Diameter (Metric) Stem 8cm
Material Borosilicate Glass
Height (Metric) 26.1 cm
Quantity Each
Stopcock 2; PTFE
Stopper Material Glass
Stopper Number 22
Product Type Squibb Separatory Funnel