missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Separatory Funnel with Stopper and Glass Plug

Catalog No. K6360000500
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K6360000500 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K6360000500 Supplier DWK Life Sciences Supplier No. 6360000500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With standard joint and stopcock

  • Squibb-type
  • Plain stem
  • May be used with 179800 adapter

Specifications

Capacity (Metric) 500 mL
Diameter (Metric) Stem 1cm
Material Borosilicate Glass
Height (Metric) 343 mm
Quantity Each
Stopcock 4; Glass
Stopper Material Glass
Stopper Number 27
Product Type Squibb Separatory Funnel