missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Screw Thread Vials
Combine a low coefficient of expansion with a very high chemical resistance
Supplier: DWK Life Sciences 60941A24
Description
- Composed of KIMAX KG-33 borosilicate glass
- Vial top has screw thread finish
- Attached closure has solid top
- Cylindrical shape provides solid balance
- Flat bottom facilitates free-standing capability
Compliance
ASTM Type 1, Class A and USP Type 1 Glass.
Specifications
| Clear | |
| Borosilicate Glass | |
| Combine a low coefficient of expansion with a very high chemical resistance | |
| Black phenolic cap and cone-shaped polyethylene | |
| 0.81 oz. | |
| Screw Cap | |
| ASTM E438, USP Type I |
| 23 mm | |
| 24 mL | |
| 3.42 in. | |
| Screw | |
| Phenolic | |
| 87 mm |