missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Disposable Microtubes
Supplier: DWK Life Sciences 7495101500
Description
- Autoclavable polypropylene
- Selected to give best fit to Pellet Pestles (not included)
- Available colors: blue, natural
- Sizes: 1.5, 15, 50mL
Specifications
| 0.05 oz. | |
| Blue | |
| 1.5 mL | |
| Polypropylene |
| Autoclavable | |
| Pellet Pestle | |
| Pack of 100 | |
| 1.5 mL |