missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Disposable Microtubes

Catalog No. K7495601500
Change view
Click to view available options
Capacity:
0.05 oz., 1.5mL
0.5 oz., 15mL
1.5 mL
Color:
Blue
Natural
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Color
K7495601500 0.05 oz., 1.5mL Natural
K7495101500 1.5 mL Blue
K7495301500 0.5 oz., 15mL Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K7495601500 Supplier DWK Life Sciences Supplier No. 7495601500

  • Autoclavable polypropylene. Available colors: blue, natural.

Order Info

Pellet pestle sold separately.

Specifications

Capacity (English) 0.05 oz.
Autoclavable Autoclavable
Color Natural
For Use With (Equipment) Pellet Pestles™
Capacity (Metric) 1.5 mL
Material Polypropylene
Capacity 0.05 oz., 1.5mL